text.skipToContent text.skipToNavigation

FAC WALL RACK PK.2

Article number 0E220716
Colour Red
Width 444
Height 444
Depth 10
Type of accessories/components Perforated panel
Diameter 0
Punch shape Square

Specifications

Colour Red
Width 444
Height 444
Depth 10
Type of accessories/components Perforated panel
Diameter 0
Punch shape Square
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Article numbers

Article number 0E220716
EAN 3148513548804
UBB 500639744019
UNSPSC 24112401
Manufacturer article nr  PK.2
Do not close this page. This message will disappear, when the page is fully loaded.