text.skipToContent text.skipToNavigation

FAC TOOL BOX BS.R20


Tool bag 14" compact version. Effective tool organization. Interior layout: easy access tool compartment, elastic tool retaining strap, special screwdriver partition. Exterior layout: 6 outside pockets, adjustable saw compartment with self adhesive strips, 1 large document compartment (A4) also used to store the protection cover. Also used combined with the PC case BS.PC15. Simple and comfortable to use. Easy access to the bag's contents. 3 carrying solutions: wheels and telescopic handle, aluminium handle with leather grip, padded shoulder strap. High strength 1200-denier fabric. Wheel diameter: 90 mm. Useful capacity: 33 litres Max weight: 18 kg. Interior dimensions: L.47 x D.24 x H.30 cm. External dimensions: L.55 x D.36 x H.44 cm. Weight: 5.4 kg.

Artikelnummer 9P662954
Brand Facom
Verpakt per 1

Specificaties

Brand Facom

Omschrijving

Tool bag 14" compact version. Effective tool organization. Interior layout: easy access tool compartment, elastic tool retaining strap, special screwdriver partition. Exterior layout: 6 outside pockets, adjustable saw compartment with self adhesive strips, 1 large document compartment (A4) also used to store the protection cover. Also used combined with the PC case BS.PC15. Simple and comfortable to use. Easy access to the bag's contents. 3 carrying solutions: wheels and telescopic handle, aluminium handle with leather grip, padded shoulder strap. High strength 1200-denier fabric. Wheel diameter: 90 mm. Useful capacity: 33 litres Max weight: 18 kg. Interior dimensions: L.47 x D.24 x H.30 cm. External dimensions: L.55 x D.36 x H.44 cm. Weight: 5.4 kg.

Artikelnummers

Artikelnummer 9P662954
EAN 3148519421880
UBB 500639532075
UNSPSC 24111507
Fabrikant artikelnummer BS.R20
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.