text.skipToContent text.skipToNavigation

Facom Torx Bit Set in Blister Pack 1/4" Hex 3-Piece

Article number 3M853887
Packaging Other
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 3
Number of bits groove 0
Number of bits total 3
With magnetic holder No

Specifications

Packaging Other
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 3
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No

Article numbers

Article number 3M853887
EAN 3148518210010
UBB 500639143089
UNSPSC 27112836
Manufacturer article nr  EX12.J3
Do not close this page. This message will disappear, when the page is fully loaded.