text.skipToContent text.skipToNavigation

FAC SLS MULTIGRIP PLIER 250MM

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 385
Antimagnetic No
Length 250
Hinge Through-feed hinge
Jaw length (mm) 34
Max. cheeks opening (mm) 44
Low spark model No
Head width (mm) 27
With impact protection Yes
Number of settings 7
Head height (mm) 58

Article numbers

Article number 8C755717
EAN 3662424028311
UBB 500641382873
UNSPSC 27112101
Manufacturer article nr  180.CPESLS
Do not close this page. This message will disappear, when the page is fully loaded.