text.skipToContent text.skipToNavigation

FAC SLS GRAPHITE HANDLE HAMMER 26MM

Article number 1S544689
Design Smith hammer
Length (mm) 245
Material stick Other
Tip diameter/tip width (mm) 25
Weight total (g) 370
Interchangeable tip No
With nail extractor No

Specifications

Design Smith hammer
Length (mm) 245
Material stick Other
Tip diameter/tip width (mm) 25
Weight total (g) 370
Interchangeable tip No
With nail extractor No
With stick protection No
With nail holder No

Article numbers

Article number 1S544689
EAN 3662424029509
UBB 500641388243
UNSPSC 27111602
Manufacturer article nr  200C.26SLS
Do not close this page. This message will disappear, when the page is fully loaded.