text.skipToContent text.skipToNavigation

FAC SLS DIN GRAPHITE HAMMER 1000G

Article number 6N730748
Design Other
Length 360
Material stick Other
Tip diameter/tip width (mm) 36
Weight total (g) 1200
Interchangeable tip No
With nail extractor No

Specifications

Design Other
Length 360
Material stick Other
Tip diameter/tip width (mm) 36
Weight total (g) 1200
Interchangeable tip No
With nail extractor No
With stick protection No
With nail holder No
Brand FACOM

Article numbers

Article number 6N730748
EAN 3662424029585
UBB 500641390041
UNSPSC 27111602
Manufacturer article nr  205C.100SLS
Do not close this page. This message will disappear, when the page is fully loaded.