text.skipToContent text.skipToNavigation

FAC SLS DEAD BLOW HAMMERS 60MM

Article number 5B818057
Length 330
Material stick Other
Tip diameter/tip width (mm) 60
Low spark model Yes
Weight total (g) 1700
Interchangeable tip Yes
Material head Steel

Specifications

Length 330
Material stick Other
Tip diameter/tip width (mm) 60
Low spark model Yes
Weight total (g) 1700
Interchangeable tip Yes
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No

Article numbers

Article number 5B818057
EAN 3662424028557
UBB 500641390876
UNSPSC 27111602
Manufacturer article nr  212A.60SLS
Do not close this page. This message will disappear, when the page is fully loaded.