text.skipToContent text.skipToNavigation

FAC SLS DEAD BLOW HAMMERS 50MM

Article number 4N411592
Length (mm) 320
Material stick Other
Tip diameter/tip width (mm) 50
Low spark model Yes
Weight total (g) 1200
Interchangeable tip Yes
Material head Steel

Specifications

Length (mm) 320
Material stick Other
Tip diameter/tip width (mm) 50
Low spark model Yes
Weight total (g) 1200
Interchangeable tip Yes
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No

Article numbers

Article number 4N411592
EAN 3662424028540
UBB 500641390611
UNSPSC 27111602
Manufacturer article nr  212A.50SLS
Do not close this page. This message will disappear, when the page is fully loaded.