text.skipToContent text.skipToNavigation

FAC SLS BRASS MALLET 40MM

Article number 1M427464
Design Plastic hammer
Antimagnetic Yes
Length (mm) 323
Material stick Wood
Tip diameter/tip width (mm) 40
Magnetic No
Weight total (g) 640

Specifications

Design Plastic hammer
Antimagnetic Yes
Length (mm) 323
Material stick Wood
Tip diameter/tip width (mm) 40
Magnetic No
Weight total (g) 640
Interchangeable tip Yes
Material head Plastic
With nail extractor No
With stick protection No
With nail holder No

Article numbers

Article number 1M427464
EAN 3662424029622
UBB 500641391601
UNSPSC 27111602
Manufacturer article nr  208A.40CBASLS
Do not close this page. This message will disappear, when the page is fully loaded.