text.skipToContent text.skipToNavigation

Facom Sheathed Engineers Chisel Round Shank 12mm Tip 20mm Blade Steel 200mm


Article number 1Y893923
Length 200
Chisel width (mm) 20
Blade shape Flat
With hand protection Yes
Shaft width (mm) 16
Shank shape Other
Model 263G
Packed per 1

Specifications

Length 200
Chisel width (mm) 20
Blade shape Flat
With hand protection Yes
Shaft width (mm) 16
Shank shape Other
Model 263G

Article numbers

Article number 1Y893923
EAN 3148511616413
UBB 500639774461
UNSPSC 27111901
Manufacturer article nr  263.G20
Do not close this page. This message will disappear, when the page is fully loaded.