text.skipToContent text.skipToNavigation

FAC SECOND-CUT FILE DRD.MD220SR 220

Article number 5P872008
Shape Half round
Total length (mm) 220
Blade length (mm) 200
Blade diameter (mm) 17
Blade height (mm) 4
Brand FACOM

Specifications

Shape Half round
Total length (mm) 220
Blade length (mm) 200
Blade diameter (mm) 17
Blade height (mm) 4
Brand FACOM

Article numbers

Article number 5P872008
EAN 3148518700498
UBB 500639829414
UNSPSC 27111900
Manufacturer article nr  DRD.MD220SR
Do not close this page. This message will disappear, when the page is fully loaded.