text.skipToContent text.skipToNavigation

FAC ROTARY DISC SANDER V.410F 178MM

Description

Powerful motor for optimum productivity delivering 4200 RPM. Muffled handle exhaust to vent air away from work surface. Speed control screw for use in different applications. Rubber grip and dead handle to maximize operator comfort. Feather teasing trigger for optimum control. Swivel air inlet to allow freedom of movement. Delivered with a 178 mm backing pad for efficient sanding on large surfaces. Free speed 4200 tr/min. Working pressure 6,2 bar. Average air consumption 130 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 2,50 m/s²/a. Vibration 0,69 m/s²/K. Sound pressure 87,40 dB(A). Sound power 98,40 dB(A). 178 mm backing pad available as accessory: V.410FA1.

Article numbers

Article number 0Y246935
EAN 3148517887664
UBB 500637325852
UNSPSC 27112708
Manufacturer article nr  V.410F
Do not close this page. This message will disappear, when the page is fully loaded.