text.skipToContent text.skipToNavigation

FAC REVERSIBLE BLADE AMZ.XRP20-25 20-25

Article number 2M437183
Screwing system Torx
Length of blade (mm) 125
Type of accessories/components Plug in blade torx
Total length (mm) 175
Size (TX) 25
Double-sided Yes
Connection size 1/4 inch

Specifications

Screwing system Torx
Length of blade (mm) 125
Type of accessories/components Plug in blade torx
Total length (mm) 175
Size (TX) 25
Double-sided Yes
Connection size 1/4 inch
Accessories Yes
Part No
Type of cross head None
Brand Facom

Article numbers

Article number 2M437183
EAN 3148518090889
UBB 500638874056
UNSPSC 27110000
Manufacturer article nr  AMZ.XRP20-25
Do not close this page. This message will disappear, when the page is fully loaded.