text.skipToContent text.skipToNavigation

FAC REVERSIBLE BLADE AMZ.X20-25 20-25

Article number 3Y265449
Screwing system Torx
Length of blade (mm) 125
Type of accessories/components Plug in blade torx
Total length (mm) 175
Size (TX) 25
Double-sided Yes
Connection size 1/4 inch

Specifications

Screwing system Torx
Length of blade (mm) 125
Type of accessories/components Plug in blade torx
Total length (mm) 175
Size (TX) 25
Double-sided Yes
Connection size 1/4 inch
Accessories Yes
Part No
Type of cross head None
Brand FACOM

Article numbers

Article number 3Y265449
EAN 3148510087863
UBB 500638873223
UNSPSC 27110000
Manufacturer article nr  AMZ.X20-25
Do not close this page. This message will disappear, when the page is fully loaded.