text.skipToContent text.skipToNavigation

FAC REVERSIBLE BLADE AMZ.D2-3

Article number 5N686843
Screwing system Cross (X)
Size 3
Length of blade (mm) 125
Type of accessories/components Plug in blade cross
Total length (mm) 175
Double-sided Yes
Connection size 1/4 inch

Specifications

Screwing system Cross (X)
Size 3
Length of blade (mm) 125
Type of accessories/components Plug in blade cross
Total length (mm) 175
Double-sided Yes
Connection size 1/4 inch
Accessories Yes
Part No
Type of cross head Pozidriv PZ
Brand FACOM

Article numbers

Article number 5N686843
EAN 3148510087283
UBB 500638870096
UNSPSC 27110000
Manufacturer article nr  AMZ.D2-3
Do not close this page. This message will disappear, when the page is fully loaded.