text.skipToContent text.skipToNavigation

FAC REVERSIBLE BLADE AMZ.D0-1

Article number 3M682884
Screwing system Cross (X)
Size 1
Length of blade (mm) 125
Type of accessories/components Plug in blade cross
Total length (mm) 175
Double-sided Yes
Connection size 1/4 inch

Specifications

Screwing system Cross (X)
Size 1
Length of blade (mm) 125
Type of accessories/components Plug in blade cross
Total length (mm) 175
Double-sided Yes
Connection size 1/4 inch
Accessories Yes
Part No
Type of cross head Pozidriv PZ
Brand FACOM

Article numbers

Article number 3M682884
EAN 3148510087214
UBB 500638869692
UNSPSC 27110000
Manufacturer article nr  AMZ.D0-1
Do not close this page. This message will disappear, when the page is fully loaded.