text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Blind rivet pliers
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Air pressure tools
Blind rivets
Blind rivet pliers
4W960133
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
FAC PNEUMATIC RIVETER Y.135F
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Description
Straight and compact design allows easy operation even in hard to reach areas. High performance motor delivers 4200 blows per minute for efficient working. Tool used for aggressive material removal for example to remove rust. Needle action great to work on irregular surfaces providing access to cracks or slots. 3 mm needles available as accessory for rougher removal when needed. Delivered with 27 needles diameter 2 mm with matching needle plate. Traction force 9400 N. Working pressure 5 - 6,2 bar. Average air consumption 70 l/min. Average air consumption 2,5 cfm. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration
2,50 m/s²/a. Sound pressure 88 dB(A). Sound power 99 dB(A). Available as accessories: (if changing needles, do not forget to order the needle plate accordingly) - Set of 27 needles diameter 2 mm: V.352FA1. - Needle plate for 2 mm needles: V.352FSAV16A. - Set of 12 needles diameter 3 mm: V.352FA1D3. - Needle plate for 3 mm needles: V.352FSAV16B.
Article numbers
Article number
4W960133
EAN
3148518307178
UBB
500637327833
UNSPSC
27112708
Manufacturer article nr
Y.135F
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering