text.skipToContent text.skipToNavigation

FAC NYLON RODS 629731 10M

Article number 8I088468
Head form Other
Shape Round
Quality class Polyamide (PA)
Length (mm) 10
Material Plastic
Thread connection No
Width/diameter draw-in wire (mm) 4

Specifications

Head form Other
Shape Round
Quality class Polyamide (PA)
Length (mm) 10
Material Plastic
Thread connection No
Width/diameter draw-in wire (mm) 4
Twisted No

Article numbers

Article number 8I088468
EAN 3148516297310
UBB 500637634089
UNSPSC 31161907
Manufacturer article nr  629731
Do not close this page. This message will disappear, when the page is fully loaded.