text.skipToContent text.skipToNavigation

FAC LED PEN LIGHT 779.PEN


Wide and powerful lighting inspection lamp with 6 LEDs. 36 lumens . 100 Lux at 1 meter. 8-hour continuous operating time. Splash-proof IP54. Clip to fasten the lamp to a pocket or other holder. Convenient magnetic bracket. Additional magnetic bracket strapped with hook and loop. Runs on 3 AAA batteries supplied. Dimensions L = 156mm x W 16 mm. Weight: 65g.

Referência 9S466342
Brand Facom
Embalado por 1

Especificações

Brand Facom

Descrição

Wide and powerful lighting inspection lamp with 6 LEDs. 36 lumens . 100 Lux at 1 meter. 8-hour continuous operating time. Splash-proof IP54. Clip to fasten the lamp to a pocket or other holder. Convenient magnetic bracket. Additional magnetic bracket strapped with hook and loop. Runs on 3 AAA batteries supplied. Dimensions L = 156mm x W 16 mm. Weight: 65g.

Números do artigo

Referência 9S466342
EAN 3148519007466
UBB 500637639864
UNSPSC 39111610
Artigo do fabricante nr 779.PEN
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.