text.skipToContent text.skipToNavigation

FAC JLS WOOD TOP JLS2-PBAST

Article number 7K232601
Colour Black
Width 750
Depth 750
RAL-number 9004
Material thickness (mm) 40
Diameter 0
Material Other

Specifications

Colour Black
Width 750
Depth 750
RAL-number 9004
Material thickness (mm) 40
Diameter 0
Material Other
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 7K232601
EAN 3148519463064
UBB 500641663389
UNSPSC 24112401
Manufacturer article nr  JLS2-PBAST
Do not close this page. This message will disappear, when the page is fully loaded.