text.skipToContent text.skipToNavigation

FAC JLS PEDESTAL JLS2-BASEMBD

Article number 1M260545
Colour Black
Width 1447
Height 180
Depth 699
RAL-number 9004
Type of accessories/components Ground plate
Diameter 0

Specifications

Colour Black
Width 1447
Height 180
Depth 699
RAL-number 9004
Type of accessories/components Ground plate
Diameter 0
Material Steel
Accessories Yes
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 1M260545
EAN 3148519461718
UBB 500641660153
UNSPSC 24112401
Manufacturer article nr  JLS2-BASEMBD
Do not close this page. This message will disappear, when the page is fully loaded.