text.skipToContent text.skipToNavigation

FAC JLS HALF PK PANEL JLS2-PPAV1ELEC

Article number 4P020166
Colour Red
Width 724.5
Height 402.5
Depth 45
Type of accessories/components Socket outlet fixing plate
Diameter 0
Material Steel

Specifications

Colour Red
Width 724.5
Height 402.5
Depth 45
Type of accessories/components Socket outlet fixing plate
Diameter 0
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Article numbers

Article number 4P020166
EAN 3148519452150
UBB 500641662134
UNSPSC 24112401
Manufacturer article nr  JLS2-PPAV1ELEC
Do not close this page. This message will disappear, when the page is fully loaded.