text.skipToContent text.skipToNavigation

FAC JLS CROSS BRACE 1455MM

Article number 0Q631758
Colour Red
Width 1053
Height 400
RAL-number 3020
Type of accessories/components Crosswise Divider
Diameter 0
Material Steel

Specifications

Colour Red
Width 1053
Height 400
RAL-number 3020
Type of accessories/components Crosswise Divider
Diameter 0
Material Steel
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 0Q631758
EAN 3148519450217
UBB 500641665103
UNSPSC 24112401
Manufacturer article nr  JLS2-TRAA2
Do not close this page. This message will disappear, when the page is fully loaded.