text.skipToContent text.skipToNavigation

FAC JITTERBUG SANDER V.260F 95X70

Article number 8O377057
Width 95
Height 120
Stroke (mm) 5
Length 288
Rotational speed (1/min) 8500
Machine weight (kg) 2.1
Max. operation pressure (bar) 6.2

Specifications

Width 95
Height 120
Stroke (mm) 5
Length 288
Rotational speed (1/min) 8500
Machine weight (kg) 2.1
Max. operation pressure (bar) 6.2
Abrasive mounting Clamping
Base-plate width (mm) 95
Base-plate length (mm) 170
Vibrations (m/s²) 53.8
Max. operating pressure (psi) 89.923
Device side air inlet R 1/4 inch
Required air volume 115

Article numbers

Article number 8O377057
EAN 3148518302586
UBB 500637325027
UNSPSC 27112708
Manufacturer article nr  V.260F
Do not close this page. This message will disappear, when the page is fully loaded.