text.skipToContent text.skipToNavigation

FAC FLANGED SQUARE 819B.25 250MM

Article number 9F666533
Blade width (mm) 30
Material Steel
Length long leg (mm) 250
With stop Yes
With meter scale No
With mitre Yes
Length short leg (mm) 160

Specifications

Blade width (mm) 30
Material Steel
Length long leg (mm) 250
With stop Yes
With meter scale No
With mitre Yes
Length short leg (mm) 160
With vial No

Article numbers

Article number 9F666533
EAN 3148512052913
UBB 500639447506
UNSPSC 27111803
Manufacturer article nr  819B.25
Do not close this page. This message will disappear, when the page is fully loaded.