text.skipToContent text.skipToNavigation

FAC DUMMY SQUARE DELA.1208.02 250MM

Article number 9C645336
Adjustable Yes
Leg length (mm) 250
Material leg Steel
Material guide strip Wood

Specifications

Adjustable Yes
Leg length (mm) 250
Material leg Steel
Material guide strip Wood

Article numbers

Article number 9C645336
EAN 3170332130397
UBB 500639452290
UNSPSC 27111809
Manufacturer article nr  DELA.1208.02
Do not close this page. This message will disappear, when the page is fully loaded.