text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Spot welders
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Automotive
Body repair tools
Spot welders
2S623244
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
FAC DRILL REMOVER V.781F
Add to catalogue
Not available anymore
Unfortunately... the product you are looking for is no longer available
Similar products:
Stahlwille Spot Weld Milling Cutter 10mm HSS-E 72mm
Article number:
G1295.012.727
price per 
-
View all products
Specifications & standards
Downloads
Description
Fast drilling action at 1800 RPM to get points drilled out quickly. Fitted with a counterarm to hold the workpiece in position. Depth of drilling can be easily adjusted by the operator to suit his application. Feather teasing trigger for optimal speed control. Durable and robust thanks to an aluminium casted housing. Delivered with one 8 mm drill point which can be ordered as an accessory. Milling bit diameter 8 mm. Available as accessory: Milling bit diameter 8 mm: V.781A1 (minimum order quantity: 5). Free speed 1800 tr/min. Milling bit size 8 mm. Working pressure 6,2 bar. Average air consumption 110 l/min. Average air consumption 3,9 cfm. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration
250 m/s²/a. Vibration 0,54 m/s²/K. Sound pressure 90,70 dB(A). Sound power 101,70 dB(A).
Article numbers
Article number
2S623244
EAN
3148518302913
UBB
500637727222
UNSPSC
20121601
Manufacturer article nr
V.781F
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering