text.skipToContent text.skipToNavigation

Knipex X-Cut Compact Diagonal Cutter 4.8mm 23 x 55mm Jaw 160mm


KNIPEX X-Cut® cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for

Article number 0A454838
Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex

Description

KNIPEX X-Cut® cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 4.8mm- Cutting capacities medium hard wire (diameter): Ø 3.8mm- Schneidwerte harter Draht (Durchmesser): Ø 2.7mm- Cutting capacities piano wire (diameter): Ø 2.2mm- Cutting capacity copper cable, multiple-stranded: Ø 12.0mm- Drop Protection System: yes

Article numbers

Article number 0A454838
EAN 4003773080503
UBB 500641757926
UNSPSC 23151901
Manufacturer article nr  73 05 160 T BK
Do not close this page. This message will disappear, when the page is fully loaded.