text.skipToContent text.skipToNavigation

FAC ANGLE POLISHER V.902F 178MM

Description

Powerful motor for high polishing efficiency. Built in air regulator for the operator to adapt speed to the application. Muffled rear exhaust blows air away from the application. Lightweight yet rugged housing for durability. Supplied with 1 hook and loop plate, 1 foam buffing plate, 1 wool buffing plate. Free speed 2500 tr/min. Spindle size 5/8”-11. Working pressure 6,2 bar. Average air consumption 110 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 9 m/s²/a. Vibration 2,81 m/s²/K. Sound pressure 95,30 dB(A). Sound power 106,30 dB(A). Backing pad hook and loop diameter 178 mm available as accessory: V.902FA1. Polishing wool available as accessory: V.902FA2. Foam pad available as accessory: V.902FA3.

Article numbers

Article number 1T853254
EAN 3148518302821
UBB 500637326272
UNSPSC 27112713
Manufacturer article nr  V.902F
Do not close this page. This message will disappear, when the page is fully loaded.