text.skipToContent text.skipToNavigation

FAC 3 COATED TWEEZERS SET 3PC

Article number 6Z603487
Insulated No
Shape Straight
Antimagnetic Yes
Length (mm) 114
Spring loaded tweezers/gripper Yes
Tip width (mm) 4.8

Specifications

Insulated No
Shape Straight
Antimagnetic Yes
Length (mm) 114
Spring loaded tweezers/gripper Yes
Tip width (mm) 4.8

Article numbers

Article number 6Z603487
EAN 3662424038334
UBB 500637421479
UNSPSC 27112105
Manufacturer article nr  DX.145TCJ3
Do not close this page. This message will disappear, when the page is fully loaded.