text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 8.1mm HSS Cylindrical Shank 117mm


Article number U0000.081.001
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Packed per 1

Specifications

Total length (mm) 117
Diameter drill (mm) 8.1
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)
Weight per piece (g) 32.7
Commodity code 8207506000
Type Twist Drill Bit

Article numbers

Article number U0000.081.001
EAN 8715494650342
UBB 240201348705
UNSPSC 23241639
Manufacturer article nr  021500-AA000810
Do not close this page. This message will disappear, when the page is fully loaded.