text.skipToContent text.skipToNavigation

Fabory Tube & sheet drill right hand cutting HSS TiAlN 3-3,0-11,8


Article number U6306.003.118
With edge breaker No
Spiral groove No
Unit of measurement mm
Max. drill diameter (mm) 11.8
Exchangeable centring tip No
Cutting material HSS
Bull nose centre No
Packed per 1

Specifications

With edge breaker No
Spiral groove No
Unit of measurement mm
Max. drill diameter (mm) 11.8
Exchangeable centring tip No
Cutting material HSS
Bull nose centre No
Cutting direction Right
With cooling channel No
Basic material HSS
Coating TiAlN
Type right hand cutting

Article numbers

Article number U6306.003.118
EAN 8715494637954
UBB 500500207963
UNSPSC 20111603
Do not close this page. This message will disappear, when the page is fully loaded.