text.skipToContent text.skipToNavigation

Fabory Tricot Cloth 9kg Cotton


Polishing cloth quality consisting of cotton T-shirts and shirts. Tricot, due to the structure of the yarn structure, has a fast absorption capacity of all liquids. This quality is mainly used in the printing industry and in revision companies, where oil and grease must be removed.

Article number M8105.441.309
Colour White
Material Cotton
Wet wipe No
Brand Fabory approved vendor
Weight per piece (g) 9000
Packed per 1

Specifications

Colour White
Material Cotton
Wet wipe No
Brand Fabory approved vendor
Weight per piece (g) 9000
Commodity code 63071090
Type Tricot Cloth

Description

Polishing cloth quality consisting of cotton T-shirts and shirts. Tricot, due to the structure of the yarn structure, has a fast absorption capacity of all liquids. This quality is mainly used in the printing industry and in revision companies, where oil and grease must be removed.

Article numbers

Article number M8105.441.309
EAN 8717703527957
UBB 500621907368
UNSPSC 47131502
Manufacturer article nr  34441306
Do not close this page. This message will disappear, when the page is fully loaded.