text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Fabory Machine Tap M10x1.5 Metric COMBIBOORTAP HSS-E 106mm


The Combined Tap enables the user to produce the tapping drill hole and the through thread in one operation without any tool changing. The tool incorporates a twist drill before the thread-tapping part. It is possible with this tool to produce through threads up to a maximum threaded depth of 2 x D. The Combined Tap is suitable for universal use in materials of medium mechanical strenght: non-alloyed and alloyed steel sorts up to 600 N/mm2, malleable cast iron, nodulized graphite cast iron, copper, brass, aluminium, aluminium-magnesium and zinc alloys, red bronze, electron metal, pressure-cast zinc. It is sensible to use this tool on machines possesing an RPM switchover facility for drilling and tapping. The feed rate must be adapted to the particular operation required - drilling or tapping. Tapping chucks with pressure compensation may not be used.

Article number U0945.100.001
Design Hand tap
Thread length (mm) 30
Total length (mm) 106
Shaft diameter (mm) 31
Thread type Metric
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 30
Total length (mm) 106
Shaft diameter (mm) 31
Thread type Metric
Cutting length (mm) 30
Pitch thread (mm) 1.5
Thread size 10
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 8
Left-handed thread No
Brand Fabory
Weight per piece (g) 37
Commodity code
Type Machine Tap

Description

The Combined Tap enables the user to produce the tapping drill hole and the through thread in one operation without any tool changing. The tool incorporates a twist drill before the thread-tapping part. It is possible with this tool to produce through threads up to a maximum threaded depth of 2 x D. The Combined Tap is suitable for universal use in materials of medium mechanical strenght: non-alloyed and alloyed steel sorts up to 600 N/mm2, malleable cast iron, nodulized graphite cast iron, copper, brass, aluminium, aluminium-magnesium and zinc alloys, red bronze, electron metal, pressure-cast zinc. It is sensible to use this tool on machines possesing an RPM switchover facility for drilling and tapping. The feed rate must be adapted to the particular operation required - drilling or tapping. Tapping chucks with pressure compensation may not be used.

Article numbers

Article number U0945.100.001
UBB 240203252053
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.