text.skipToContent text.skipToNavigation

Fabory Stubby Drill Bit 10mm HSS-E Cylindrical Shank 89mm


Article number 3M036337
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Packed per 5
Full Box only

Specifications

Total length (mm) 89
Diameter drill (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)
Commodity code 8207506000
Type Stubby Drill Bit

Article numbers

Article number 3M036337
EAN 8715494545976
UBB 500512516484
UNSPSC 23241639
Manufacturer article nr  021500-AQ901000
Do not close this page. This message will disappear, when the page is fully loaded.