text.skipToContent text.skipToNavigation

Fabory Round Die M12 x 1.5 MF Left HSS 38 x 10mm

Article number U1011.120.150
Design Thread cutting die
Outer diameter (mm) 38
Height 10
Thread type MF
Thread size (metric) 12
Pitch thread (mm) 1.5
Cutting material HSS

Specifications

Design Thread cutting die
Outer diameter (mm) 38
Height 10
Thread type MF
Thread size (metric) 12
Pitch thread (mm) 1.5
Cutting material HSS
Cutting direction Left (LH)
Brand Fabory
Weight per piece (g) 65
Commodity code 8207403000
Type Round Die

Article numbers

Article number U1011.120.150
UBB 240203302627
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.