text.skipToContent text.skipToNavigation

Fabory Machine Tap M8x1.25 Metric DIN 371C BL 39° ISO 2/6H HSS-E 90mm


Article number U1435.080.001
Design Machine tap
Thread length (mm) 14
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 1.25
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 14
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 1.25
Thread size 8
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 6.2
Left-handed thread No
Brand Fabory
Weight per piece (g) 27
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number U1435.080.001
UBB 240202520526
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.