text.skipToContent text.skipToNavigation

Fabory Machine Tap M38x1.5 Metric DIN 374C HSS-E 170mm

Article number U0731.380.150
Design Machine tap
Thread length (mm) 30
Total length (mm) 170
Shaft diameter (mm) 28
Thread type Metric
Cutting length (mm) 30
Pitch thread (mm) 1.5

Specifications

Design Machine tap
Thread length (mm) 30
Total length (mm) 170
Shaft diameter (mm) 28
Thread type Metric
Cutting length (mm) 30
Pitch thread (mm) 1.5
Thread size 38
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 22
Left-handed thread No
Brand Fabory
Weight per piece (g) 49
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number U0731.380.150
UBB 240203235728
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.