text.skipToContent text.skipToNavigation

Fabory Machine Tap M8x1.25 Metric DIN 371B WT ISO 2/6H HSS-E 90mm


Objednací číslo U1405.080.001
Design Machine tap
Thread length (mm) 22
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.25
Baleno po 1

Specifikace

Design Machine tap
Thread length (mm) 22
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.25
Thread size 8
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 6.2
Left-handed thread No
Brand Fabory
Weight per piece (g) 27
Commodity code 8207401000
Type Machine Tap

Čísla materiálu

Objednací číslo U1405.080.001
UBB 240202516094
UNSPSC 23241615
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.