text.skipToContent text.skipToNavigation

Fabory Machine Tap M5x0.8 Metric 15° DIN 376C HSS-E 70mm


Artikelnummer U0745.050.001
Design Machine tap
Thread length (mm) 16
Total length (mm) 70
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 16
Pitch thread (mm) 0.8
Verpakt per 1

Specificaties

Design Machine tap
Thread length (mm) 16
Total length (mm) 70
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 16
Pitch thread (mm) 0.8
Thread size 5
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 2.7
Left-handed thread No
Brand Fabory
Weight per piece (g) 850
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer U0745.050.001
UBB 240203281425
UNSPSC 23241615
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.