text.skipToContent text.skipToNavigation

Fabory Machine Tap M42x4.5 Metric DIN 376C HSS-E 200mm

Numéro d'article U0706.420.001
Design Machine tap
Thread length (mm) 60
Total length (mm) 200
Shaft diameter (mm) 32
Thread type Metric
Cutting length (mm) 60
Pitch thread (mm) 4.5

Spécifications

Design Machine tap
Thread length (mm) 60
Total length (mm) 200
Shaft diameter (mm) 32
Thread type Metric
Cutting length (mm) 60
Pitch thread (mm) 4.5
Thread size 42
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification Green
Key square (mm) 24
Left-handed thread No
Brand Fabory
Weight per piece (g) 3.03
Commodity code 8207401000
Type Machine Tap

Numéros d'articles

Numéro d'article U0706.420.001
UBB 240203280849
UNSPSC 23241615
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.