text.skipToContent text.skipToNavigation

Fabory Machine Tap M14x1.25 Metric DIN 374B HSS-E 100mm

Artikelnummer U0730.140.125
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.25

Specificaties

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.25
Thread size 14
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 9
Left-handed thread No
Brand Fabory
Weight per piece (g) 11
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer U0730.140.125
UBB 240203286390
UNSPSC 23241615
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.