text.skipToContent text.skipToNavigation

Fabory Machine Tap M10x1 Metric DIN 374C HSS-E 90mm


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes

Article number U0731.100.100
Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type Metric
Cutting length (mm) 20
Pitch thread (mm) 1
Thread size 10
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 5.5
Left-handed thread No
Brand Fabory
Weight per piece (g) 32
Type Machine Tap

Description

for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes

Article numbers

Article number U0731.100.100
EAN 8715494178853
UBB 240203232428
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.