text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Mistři v spojovacích materiálech
Široký sortiment
Na míru dané oblasti
Sady a kolekce spojovacího materiálu
Inovace
Navštivte náš Webshop
Objednávejte přímo přes náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
BEVESTIGINGSMATERIALEN
All categories
Chemikálie a pásky
Elektrické nářadí
Elektromateriál
Hydraulika, vzduchotechnika a instalatérství
Manipulace s materiálem & skladování
Obrábění
Ochranné pracovní pomůcky
Pneumatické nářadí
Ruční nářadí
Spojovací materiál
Svařovací, pájecí a plynová zařízení
Vozový park - vybavení
Vzduchotechnika
Značky
Úklid & čištění
Řezání a broušení
Quick Search
X
Search
Reset
Home
Machining
Tapping
Machine taps
U0760.100.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Fabory Machine Tap M10x1.5 Metric ISO 529B HSS-G 80mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
U0760.100.001
Design
Machine tap
Thread length (mm)
24
Total length (mm)
80
Shaft diameter (mm)
10
Thread type
Metric
Cutting length (mm)
24
Pitch thread (mm)
1.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
24
Total length (mm)
80
Shaft diameter (mm)
10
Thread type
Metric
Cutting length (mm)
24
Pitch thread (mm)
1.5
Thread size
10
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
Other
With cooling channel
No
Colour ring identification
None
Key square (mm)
8
Left-handed thread
No
Brand
Fabory
Weight per piece (g)
50
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U0760.100.001
EAN
8715494179065
UBB
240203257185
UNSPSC
23241615
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering