text.skipToContent text.skipToNavigation

Fabory Machine tap Left DIN 371 N/A HSS-E M 10


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes

Article number U0853.100.001
Design Machine tap
Thread length (mm) 24
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 24
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 24
Pitch thread (mm) 1.5
Suitable for blind holes Yes
Cutting material HSS-E
Key square (mm) 8
Left-handed thread Yes
Brand Fabory

Description

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Article numbers

Article number U0853.100.001
EAN 8715494522151
UBB 240203283082
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.