text.skipToContent text.skipToNavigation

Fabory Machine tap DIN 374 N/A HSS-E M 24X1,50


Article number U0731.240.150
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5
Thread size 24
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 14.5
Left-handed thread No
Brand Fabory

Article numbers

Article number U0731.240.150
UBB 240203234572
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.