text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fabory Machine tap DIN 371 N/A HSS-E M 8


Article number U0850.080.001
Design Machine tap
Thread length (mm) 22
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.25
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1.25
Thread size 8
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 6.2
Left-handed thread No
Brand Fabory

Article numbers

Article number U0850.080.001
EAN 8715494179126
UBB 240203276318
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.