text.skipToContent text.skipToNavigation

Fabory Machine tap DIN 357 N/A HSS-E M 22


Application: long reduced shank to allow nuts to run over for thread depth up to 1 x D ideal for tapping difficult to reach holes for through threads for general use non abrasive material up to 800 N/mm² unalloyed and low alloyed steel

Article number U0930.220.001
Design Machine tap
Thread length (mm) 80
Total length (mm) 280
Shaft diameter (mm) 18
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 80
Total length (mm) 280
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 80
Pitch thread (mm) 2.5
Cutting material HSS-E
Key square (mm) 14.5
Brand Fabory

Description

Long reduced shank allow nuts to run over, for thread depth up to 1 x D,ideal for tapping difficult to reach holes.- for through holes- for general use- non abrasive material up to 800 N/mm²- unalloyed and low alloyed steel

Article numbers

Article number U0930.220.001
UBB 240203251303
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.