text.skipToContent text.skipToNavigation

Fabory Machine tap DIN ≈376 N/A HSS-E 7/16


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through holes

Article number U0725.111.001
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 8
Thread type UNC
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 8
Thread type UNC
Cutting length (mm) 22
Cutting material HSS-E
Thread per inch 14
Key square (mm) 6.2
Thread size (inch) Other
Brand Fabory

Description

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Article numbers

Article number U0725.111.001
UBB 240203288453
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.