text.skipToContent text.skipToNavigation

Fabory Machine tap DIN ≈376 N/A HSS-E 1/2


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for blind holes

Article number U0719.127.001
Design Machine tap
Thread length (mm) 13
Total length (mm) 100
Shaft diameter (mm) 9
Thread type UNF
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 13
Total length (mm) 100
Shaft diameter (mm) 9
Thread type UNF
Cutting length (mm) 13
Suitable for blind holes Yes
Cutting material HSS-E
Thread per inch 20
Key square (mm) 7
Thread size (inch) 1/2 inch
Brand Fabory

Description

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Article numbers

Article number U0719.127.001
UBB 240203292984
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.